Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Moen
>
CSIYB9290BN
Moen CSIYB9290BN "Fina" Vanity Shelf
| Item: | CSIYB9290BN |
| Finish: | Brushed Nickel |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $181.29
Details and Dimensions
| Length | 20" |
| Height | 2" |
| Construction | Zinc Alloy |
| Extension From Wall | 5" |
| Features | • Tempered Glass Shelf |
| Warranty |


