X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen ME6400 "Eva" Single Hole Bathroom Sink Faucet

Item: ME6400
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Select Finish:

List Price: $203.70

Price: $171.11 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 or 3 Hole
Spout Height 4-7/8"
Spout Reach 5-1/16"
Overall Height 8-3/4"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/8"
Escutcheon Included Yes
Valve Type Cartridge
Flow Rate (GPM) 1.5
Includes Pop-up Drain, Escutcheon
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Water Efficient
CEC Approved Yes