X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M4903 "Chateau" 4'' Centerset Bar Faucet

Item: M4903
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $92.35

Price: $72.49 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 10-1/2"
Construction Metal
ADA Compliant Yes
Handle Type Knob
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 7-1/8"
Spout Reach 4-9/16"
Flow Rate (GPM) 2.2
Valve Type Cartridge
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes