Back to Search Results
Ferguson.com Home
>
Shower Accessories
>
Body Spray Shower Accessories
> Moen
>
MA501
Moen MA501 "Body Spray" Body Spray Shower Accessory
| Item: | MA501 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $67.07 (Pricing is for Chrome)
Details and Dimensions
| Width | 2-1/2" |
| Height | 2-1/2" |
| Depth | 2-1/2" |
| Connection Size | "1/2"" IPS connection" |
| Spray Face Diameter | 2" |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Single spray function |
| Flow Rate (GPM) | 1.75 |
| Pause Control | No |
| Ball Joint | Yes |
| Features | • "Swivels 21 Degrees for added Comfort, 1/2'' Connection Type" |
| Diameter | 2" |
| Extension From Wall | 2-1/2" |
| Warranty |


