Moen M8957 "M-Bition" 4'' Centerset Bar Faucet
| Item: | M8957 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $92.96
Details and Dimensions
| Faucet Hole Configuration | 2-Hole Configuration |
| Height | 10-1/2" |
| Width | 6-7/16" |
| Construction | Metal |
| Features | • Vandel Resistant |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 2 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-1/8" |
| Spout Reach | 4-9/16" |
| Flow Rate (GPM) | 2.2 |
| Low Lead Compliant | Yes |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


