Moen M7900 "Chateau" Two Handle Kitchen Faucet

Item: M7900
Finish: Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $66.10



Details and Dimensions

Faucet Hole Configuration 3 Hole
Overall Height 6-1/2"
Construction Metal
Spout Height 5-1/8"
Spout Reach 9-1/4"
Maximum Deck Thickness 1"
Flow Rate (GPM) 2.2
Valve Type Washerless Cartridge
Number Of Handles 2 Handle
Number of Faucet Holes 3 Hole
Handle Type Knob
Shown With Acrylic Knob Handles
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes