Back to Search Results
Ferguson.com Home
>
Faucets
>
Water Filtration Kitchen Faucets
> Moen
>
M77200CSL
Moen M77200CSL "AquaSuite" Water Filtration Kitchen Faucet
| Item: | M77200CSL |
| Finish: | Classic Stainless |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $251.66 (Pricing is for Classic Stainless)
Details and Dimensions
| Faucet Hole Configuration | 1 Hole |
| Height | 10-7/8" |
| ADA Compliant | Yes |
| Spout Height | 8-11/16" |
| Spout Reach | 4-9/16" |
| Flow Rate (GPM) | 1 |
| Number Of Handles | 1 Handle |
| Number of Faucet Holes | 1 Hole |
| Handle Type | Lever |
| Features | • Beverage Faucet With Aquasuite Under Counter System • Dry Change, ChoiceFlo filter Included • Cold Water Only • Can Not Be Used With Reverse Osmosis Water Systems • 1-1/4" hole Diameter. |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |


