X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen M7437 "Chateau" Single Handle Kitchen Faucet

Item: M7437
Finish: Chrome
Online Availability: Available for immediate shipment

List Price: $160.60

Price: $126.07 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 2 Hole
Overall Height 8-1/3"
Construction Metal
ADA Compliant Yes
Spout Height 6-3/8"
Spout Reach 9-1/2"
Maximum Deck Thickness 2"
Side Spray Included Yes
Flow Rate (GPM) 1.5
Valve Type Duralast Cartridge
Number Of Handles 1 Handle
Number of Faucet Holes 2 Hole
Handle Type Lever
Shown With Lever Handle
Low Lead Compliant Yes
Handle(s) Included Yes
CEC Approved Yes