X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Moen MS6320 "Velocity" Shower Head

Item: MS6320
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Shower Head Type Multi Function
Width 8"
Height 3-1/8"
Depth 3-1/8"
Connection Size "1/2"" IPS"
Spray Face Width 8"
Spray Face Height 3-1/8"
Spray Face Diameter 8"
Number Of Spray Head Functions 2
Spray Functions full spray; concentrated rinse
Shower Arm Included No
Flow Rate (GPM) 2.5
Adjustable Spray Angle Yes
Swivel Connector Yes
CEC Approved No
Features • "self–pressurizing Immersion™ rainshower technology channels water through the showerhead with three times more spray power than most rainshowers, two–function full spray; concentrated rinse"