Moen M6303 "Eva" Shower Head
| Item: | M6303 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $34.69 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Shower Arm Included | No |
| Flow Rate (GPM) | 2.5 |
| Flange Included | No |
| Warranty |


