Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Moen M5996/M97557 "Monticello" 4'' Centerset Bar Faucet

Item: M5996/M97557
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.

Details and Dimensions

Faucet Hole Configuration 2 Hole
Handle Type Lever
Number of Faucet Holes 2 Hole
Number Of Handles 2 Handle
Spout Height 12"
Spout Reach 5-1/2"
Flow Rate (GPM) 2.2
Valve Type Cartridge
Shown With Chrome Lever Handles
Low Lead Compliant Yes