Moen M5200 "Chateau" Vertical Spray Bidet Faucet
| Item: | M5200 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $340.61
Details and Dimensions
| Bidet Faucet Type | Vertical Spray |
| Shown With | Acrylic Handles |
| Faucet Hole Configuration | 4-Hole |
| Product Specifications |
| Warranty |


