Moen M3942 Soap Dispenser
| Item: | M3942 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $72.24 (Pricing is for Chrome)
Details and Dimensions
| Height | 3-1/8" |
| Width | 1-7/8" |
| Length | 2-3/4" |
| Overall Height | 3-1/8" |
| Construction | Metal and Plastic |
| Features | • 18oz refillablebottle |
| Diameter | 1-7/8" |
| Maximum Deck Thickness | 2-1/4" |
| Spout Length | 2-3/4" |
| Product Specifications |
| Warranty |


