Moen M3869 Hand Held Shower
| Item: | M3869 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $193.58 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Hose Included | Yes |
| Hose Length | 69" |
| Slidebar Included | Yes |
| Slidebar Length | 30-5/8" |
| Wall Supply Elbow Included | No |
| Configuration | Slide Bar Mount |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Pause Control | No |
| Adjustable Spray Angle | Yes |
| Features | • "30 5/8"" slidebar with push button height selection. Hand shower holder rotates to adjust angle of handshower. Requires wall union or shower arm diverter to install." |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |


