X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M3867 "Hand Held" Hand Held Shower

Item: M3867
Finish: Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 4-13/16"
Hose Included Yes
Hose Length 69"
Slidebar Included Yes
Slidebar Length 30-5/8"
Wall Supply Elbow Included No
Configuration Slide Bar Mount
Number Of Spray Head Functions 4
Spray Functions "Full Spray, Massage, Vigorous, Massage/Full Spray Combination"
Flow Rate (GPM) 2.5
Back Flow Protection Yes
Pause Control No
Adjustable Spray Angle Yes
Features "4 Function hand shower, 30 5/8"" slidebar with push button height selection. Hand shower holder rotates to adjust angle of handshower. Requires wall union or shower arm diverter to install."