Moen M3861 "Kingsley" Hand Held Shower
| Item: | M3861 |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $183.71 (Pricing is for Chrome)
Details and Dimensions
| Shower Head Type | Single Function |
| Hose Included | Yes |
| Hose Length | 69" |
| Wall Supply Elbow Included | No |
| Configuration | Wall Bracket Mount |
| Number Of Spray Head Functions | 1 |
| Spray Functions | Full Spray |
| Wall Bracket Included | Yes |
| Flow Rate (GPM) | 2.5 |
| Back Flow Protection | Yes |
| Pause Control | No |
| Adjustable Spray Angle | Yes |
| Features | • "Adjustable wall bracket, wall bracket rotates to adjust angle of hand shower. Requires wall union or shower arm diverter to install." |
| Product Specifications |
| Warranty |


