X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M3838AZ Shower Head

Item: M3838AZ
Finish: Antique Bronze
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Shower Head Type Multi Function
Spray Face Diameter 4-13/16"
Number Of Spray Head Functions 4
Spray Functions "Full Spray, Massage, Fine, Massage/Full Spray Combination"
Shower Arm Included No
Flow Rate (GPM) 2.5
Ball Joint Yes
Flange Included No
Features "Four Functions: Spray, Full Spray, Massaging Rinse, and Combination"