X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen MTS270/M3600/M3371 "Exact Temp" Two Wall Power Custom Shower System

Item: MTS270/M3600/M3371
Finish: Chrome
Online Availability: Discontinued

Discontinued, please call.


Details and Dimensions

Flow Rate (GPM) 2.5
Includes Volume Controls, Shower Arm, 7'' Rainshower Head, Wall Bracket, Supply Elbow, 24" Shower Slidebar, 69" Hose And Adjustable Handheld Shower
Features Complete Custom Shower System