Moen MTS270BN/M3600/M3371 "Exact Temp" Two Wall Power Custom Shower System
| Item: | MTS270BN/M3600/M3371 |
| Finish: | Brushed Nickel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Features | • Complete Custom Shower System |
| Flow Rate (GPM) | 2.5 |
| Includes | Volume Controls, Shower Arm, 7'' Rainshower Head, Wall Bracket, Supply Elbow, 24" Shower Slidebar, 69" Hose And Adjustable Handheld Shower |
| Product Specifications |
| Warranty |


