Moen M263/M3330 "Kingsley" Two Wall Power Custom Shower System
| Item: | M263/M3330 |
| Finish: | Chrome |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Features | • Price Includes Metal Lever Handle, Vertical Spa Set, 3 Function Transfer Valve, 4 Small Single Function Body Sprays And Single Spray Shower Head, Pressure Balance Valve With Volume Control |
| Includes | Rough In Valve |
| Shown With | Metal Lever Handle |
| Warranty |


