Moen MO22831 "Excalibur" Single Bowl Kitchen Sink

Item: MO22831
Finish: Stainless Steel
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $74.46



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 25"
Width 22"
Depth 6-1/2"
Overall Size 25'' x 22'' x 6-1/2''
Bowl Length 21-1/4"
Bowl Width 16"
Bowl Depth 6-1/2"
Corner Radius 1-1/2
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 22
Sound Reduction Yes
Installation Hardware Included Yes
Features • SoundShield Sound Deadening