X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22231 "Camelot" Single Bowl Kitchen Sink

Item: M22231
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 22"
Width 17"
Depth 7"
Overall Size 22'' x 17'' x 7''
Bowl Length 16"
Bowl Width 14"
Bowl Depth 7"
Corner Radius 3/4
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-1/2"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundShield Sound Deadening