Moen M22036 "Moenstone" Drain Strainer
| Item: | M22036 |
| Finish: | Stainless |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $14.95
Details and Dimensions
| Width | 3-1/2" |
| Fits These Models | 3-1/2 Outlet |
| Features | • Stainless Finish |
| Diameter | 3-1/2" |
| Warranty |


