Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Toilet Tank Levers
> Moen
>
CSIYB8801CH
Moen CSIYB8801CH Toilet Tank Lever
| Item: | CSIYB8801CH |
| Finish: | Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $40.71
Details and Dimensions
| Width | 1-1/2" |
| Height | 1-1/3" |
| Handle Length | 3-15/32" |
| Lever Placement | Side Mount Front Mount |
| Material | Zinc |
| Warranty |


