X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRXMA100SS "Maricopa" Pull-Out Spray Kitchen Faucet

Item: MIRXMA100SS
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 or 3 Hole
Overall Height 7-3/16"
Construction Brass
ADA Compliant Yes
Spout Height 4-13/16"
Spout Reach 8-3/8"
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-1/2"
Flow Rate (GPM) 2.2
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 or 3 Hole
Handle Type Lever
Features Diverts from spray to stream without shutting off water
Unique bell-shaped spray head
Extra long shank allows for thick counter installation
58 double braided stainless steel pull-out hose
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes