Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Mirabelle
>
MIRXHA102CP
Mirabelle MIRXHA102CP "Hartfield" Single Hole Bar Faucet
| Item: | MIRXHA102CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $426.10 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Overall Height | 15-1/4" |
| Construction | Solid Brass |
| Features | • 58” double braided stainless steel pull-out hose |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 or 3 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 7-13/16" |
| Spout Reach | 7-7/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Available In Canada | Yes |
| Degree of Spout Swing | 360 |
| Maximum Deck Thickness | 2-1/2" |
| Swivel Spout | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


