X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRXCRA102CP "Ravenel" Single Hole Bar Faucet

Item: MIRXCRA102CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $386.26

Price: $313.22 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 11-13/16"
Swivel Spout Yes
Construction Solid Brass
ADA Compliant Yes
Handle Type Lever
Number of Faucet Holes 1 Hole
Number Of Handles 1 Handle
Spout Height 7-3/4"
Spout Reach 6-3/4"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Low Lead Compliant Yes
Features Extra Long Shank For Thick Counter Applications
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
Degree of Spout Swing 360 Degrees