X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRXCPS100CP "Presidio" Pull-Out Spray Kitchen Faucet

Item: MIRXCPS100CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $543.92

Price: $432.42 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 25-11/16"
Construction Brass
ADA Compliant Yes
Spout Height 9-7/16"
Spout Reach 10-1/16"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Two Function Spray Head
Spring Action Wand
Extra Long Shank For Thick Counter Applications
Low Lead Compliant Yes
Handle(s) Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved Yes
View Similar Products