X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRXCMA100CP "Maricopa" Pull-Out Spray Kitchen Faucet

Item: MIRXCMA100CP
Finish: Polished Chrome
Online Availability: Available for immediate shipment

List Price: $532.09

Price: $423.01 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 7-3/16"
Construction Brass
ADA Compliant Yes
Spout Height 4-13/16"
Spout Reach 8-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Extra Long Shank For Thick Counter Applications
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved No