X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRXCHA100CP "Hartfield" Pull-Out Spray Kitchen Faucet

Item: MIRXCHA100CP
Finish: Polished Chrome
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 1 Hole
Overall Height 17-1/8"
Construction Brass
ADA Compliant Yes
Spout Height 9"
Spout Reach 8-9/16"
Swivel Spout Yes
Degree of Spout Swing 360 Degrees
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Extra Long Shank For Think Counter Applications
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved No