X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRXCAL100SS "Alledonia" Pull-Out Spray Kitchen Faucet

Item: MIRXCAL100SS
Finish: Stainless Steel
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Overall Height 15-1/2"
Construction Brass
ADA Compliant Yes
Spout Height 7-5/16"
Spout Reach 8-5/8"
Swivel Spout Yes
Degree of Spout Swing 360 Degrees
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features Ultra Modern Joystick Handle
Low Lead Compliant Yes
Handle(s) Included Yes
Escutcheon Included Yes
Eco-Friendly Cal Green Compliant
CEC Approved No