Back to Search Results
Ferguson.com Home
>
Faucets
>
Single Hole Bar Faucets
> Mirabelle
>
MIRXAL102CP
Mirabelle MIRXAL102CP "Alledonia" Single Hole Bar Faucet
| Item: | MIRXAL102CP |
| Finish: | Polished Chrome |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $341.91 (Pricing is for Polished Chrome)
Details and Dimensions
| Faucet Hole Configuration | 1 or 3 Hole |
| Overall Height | 12-13/16" |
| Construction | Solid Brass |
| Features | • Extra long shank allows for thick counter installation |
| ADA Compliant | Yes |
| Handle Type | Lever |
| Number of Faucet Holes | 1 Hole |
| Number Of Handles | 1 Handle |
| Spout Height | 8-11/16" |
| Spout Reach | 7-1/8" |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Escutcheon Included | Yes |
| Available In Canada | Yes |
| Swivel Spout | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Parts Breakdown |
| Warranty |


