X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRWSSA800ORB "St. Augustine" 8'' Widespread Bathroom Sink Faucet

Item: MIRWSSA800ORB
Finish: Oil Rubbed Bronze
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 4-15/16"
Spout Reach 6"
Overall Height 7-9/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/2"
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
CEC Approved No
ADA Compliant Yes
Eco-Friendly Water Sense
Features 1/2 IPS connections
View Similar Products