X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWSGA110CP "Galatia" Single Hole Bathroom Sink Faucet

Item: MIRWSGA110CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 2 Hole
Spout Height 5-1/16"
Spout Reach 3-3/4"
Overall Height 8-5/8"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 2-3/4"
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Includes Push Activated Drain
Low Lead Compliant Yes
Eco-Friendly Water Sense
Available In Canada Yes