X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRWSBR800CP "Boca Raton" 8'' Widespread Bathroom Sink Faucet

Item: MIRWSBR800CP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued
Select Finish:

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 6-16''
Spout Height 1-1/2"
Spout Reach 5-1/4"
Overall Height 2-15/16"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Cross
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 2-1/2"
Construction Brass
Valve Type Creramic Disc
Flow Rate (GPM) 1.5
Includes Pop-Up Drain
Low Lead Compliant Yes
CEC Approved No
Eco-Friendly Water Sense