X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWSBD100LCP "Bradenton" Single Hole Bathroom Sink Faucet

Item: MIRWSBD100LCP
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

List Price: $153.96

Price: $122.40 (Pricing is for Polished Chrome)




Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 2-3/8"
Spout Reach 4-3/4"
Overall Height 4-13/16"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features Sold Without Drain, Pop-up Drain Sold Separately
Additional Information Drain Not Included