Back to Search Results
Ferguson.com Home
>
Bathroom Accessories
>
Vanity Shelves
> Mirabelle
>
MIRWH3T24TSSN
Mirabelle MIRWH3T24TSSN "Winter Haven" Vanity Shelf
| Item: | MIRWH3T24TSSN |
| Finish: | Satin Nickel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $378.61 (Pricing is for Satin Nickel)
Details and Dimensions
| Width | 24" |
| Height | 11" |
| Construction | Soild Brass |
| Extension From Wall | 6-1/8" |
| Available In Canada | Yes |
| Features | • Three Tier |
| Product Specifications |
| Brochure |
| Warranty |


