X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRWH3RTCP/MIR3610008 "Winter Haven" Deck Mount Whirlpool Faucet

Item: MIRWH3RTCP/MIR3610008
Finish: Polished Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Discontinued

Product no longer available. Please call for assistance to find a similar product.


Details and Dimensions

Faucet Configuration Deck Mount
Rough In Valve Included Yes
Spout Height 7"
Spout Reach 7-3/8"
Overall Height 10-1/8"
Faucet Centers 7-48''
Number of Faucet Holes 3 Hole
Maximum Deck Thickness 1-3/4"
Handle(s) Included Yes
Handle Type Knob
Number Of Handles 2 Handle
Construction Solid Brass
Valve Type Ceramic Disc
ADA Compliant Yes