Mirabelle MIRWH358WH/MIRWH355WH "Winter Haven" Pedestal Bathroom Sink

Item: MIRWH358WH/MIRWH355WH
Finish: White
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom

Price: $695.20



Details and Dimensions

Sink Installation Type Pedestal
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8''
Length 18-7/8"
Width 25-9/16"
Height 19-1/2"
Overall Size 19-1/2'' x 25-9/16'' x 18-7/8''
Bowl Length 12-3/16"
Bowl Width 20-11/16"
Bowl Depth 6-11/16"
Number of Faucet Holes 0 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-1/4"
Overflow Yes
Overflow Location Back
Construction Vitreous China
Installation Hardware Included Yes
Pedestal Base Included Yes
Available In Canada Yes