Mirabelle MIRWH351WH/MIRWH350WH "Winter Haven" Pedestal Bathroom Sink
| Item: | MIRWH351WH/MIRWH350WH |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $716.10
Details and Dimensions
| Sink Installation Type | Pedestal |
| Faucet Hole Configuration | Single Hole |
| Length | 18-7/8" |
| Width | 25-9/16" |
| Height | 33-7/16" |
| Overall Size | 33-7/16'' x 25-9/16'' x 18-7/8'' |
| Bowl Length | 12-3/16" |
| Bowl Width | 20-11/16" |
| Bowl Depth | 6-11/16" |
| Number of Faucet Holes | 2 Hole |
| Faucet Hole Diameter | 1-3/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-1/4" |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Installation Hardware Included | Yes |
| Pedestal Base Included | Yes |
| Available In Canada | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


