X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRVL8010CP "Vilamonte" Non-Thermostatic Valve Trim

Item: MIRVL8010CP
Finish: Polished Chrome
Trim Kit: Price only includes trim. Valve Sold Separately.
Online Availability: Available for immediate shipment
Select Finish:

List Price: $183.76

Price: $146.09 (Pricing is for Polished Chrome)



Details and Dimensions

Faucet Configuration Single Handle
Rough In Valve Included No
Handle Type Lever
Number Of Handles 1 Handle
Handle(s) Included Yes
Handshower Included No
Construction Metal
Drain Included No
ADA Compliant Yes
Height 6-11/16"
Length 3-11/16"
Width 6-11/16"