X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRVL24TBCP "Vilamonte" Towel Bar

Item: MIRVL24TBCP
Finish: Polished Chrome
Online Availability: Available for immediate shipment
Select Finish:


Details and Dimensions

Towel Bar Configuration Single Towel Bar
Bar Length 24"
Overall Width 25-3/4"
Construction Zinc Alloy and Metal Bars
Extension From Wall 3"
Includes Mounting Hardware