Back to Search Results
Ferguson.com Home
>
Sinks
>
Double Bowl Kitchen Sinks
> Mirabelle
>
MIRUT3821L
Mirabelle MIRUT3821L Undermount Double Bowl Kitchen Sink
| Item: | MIRUT3821L |
| Finish: | Stainless Steel |
| Online Availability: | Discontinued |
Discontinued, please call.
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 20-3/4'' |
| Width | 37-3/4'' |
| Overall Size | 37-3/4'' x 20-3/4'' |
| Bowl Length | 18-3/4" |
| Bowl Width | 21-1/8" |
| Bowl Depth | 9" |
| Second Bowl Length | 15-5/8" |
| Second Bowl Width | 13-3/8" |
| Second Bowl Depth | 7" |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 18 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Sound absorption pads and coating to minimize vibration and sound |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


