Back to Search Results
Ferguson.com Home
>
Sinks
>
Apron Front / Specialty Kitchen Sinks
> Mirabelle
>
MIRUC3321ZA
Mirabelle MIRUC3321ZA Apron Front / Specialty Kitchen Sink
| Item: | MIRUC3321ZA |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $1,383.50
Details and Dimensions
| Sink Installation Type | Apron Front |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 21" |
| Depth | 9-8/10" |
| Overall Size | 33'' x 21'' x 9-8/10'' |
| Bowl Length | 31" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Apron Front. Sound absorption pads and coating to minimize vibration and sound |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


