Mirabelle MIRUC3321Z Undermount Single Bowl Kitchen Sink
| Item: | MIRUC3321Z |
| Finish: | Brushed Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $861.40
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 1 |
| Length | 33" |
| Width | 19-1/2" |
| Depth | 9-7/8" |
| Overall Size | 33'' x 19-1/2'' x 9-7/8'' |
| Bowl Length | 31" |
| Bowl Width | 17-1/2" |
| Bowl Depth | 9" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Sound absorption pads and coating to minimize vibration and sound |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


