Back to Search Results
Ferguson.com Home
>
Sinks
>
Double Bowl Kitchen Sinks
> Mirabelle
>
MIRUC3320Z
Mirabelle MIRUC3320Z Undermount Double Bowl Kitchen Sink
| Item: | MIRUC3320Z |
| Finish: | Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $993.85
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 33" |
| Width | 20" |
| Depth | 10" |
| Overall Size | 33'' x 20'' x 10'' |
| Bowl Length | 17" |
| Bowl Width | 18" |
| Bowl Depth | 10" |
| Second Bowl Length | 17" |
| Second Bowl Width | 18" |
| Second Bowl Depth | 10" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | 304 Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Installation Hardware Included | Yes |
| Features | • Sound absorption pads and coating to minimize vibration and sound |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


