Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Mirabelle MIRUC3221L Undermount Double Bowl Kitchen Sink

Item: MIRUC3221L
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $895.00

Price: $711.53

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 31-3/8"
Width 20-3/8"
Depth 10"
Overall Size 31-3/8'' x 20-3/8'' x 10''
Bowl Length 14-3/4"
Bowl Width 18-3/8"
Bowl Depth 10"
Second Bowl Length 13-3/8"
Second Bowl Width 15-5/8"
Second Bowl Depth 8"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction 304 Stainless Steel
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Features Sound absorption pads and coating to minimize vibration and sound