X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Mirabelle MIRUC309 Undermount Single Bowl Kitchen Sink

Item: MIRUC309
Finish: Stainless Steel
Online Availability: Available for immediate shipment

List Price: $699.00

Price: $555.71



Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 1
Length 30"
Width 18"
Depth 10"
Overall Size 30'' x 18'' x 10''
Bowl Length 28"
Bowl Width 16"
Bowl Depth 10"
Minimum Cabinet Size 36"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Includes Cut Out Template
View Similar Products