Back to Search Results
Ferguson.com Home
>
Sinks
>
Double Bowl Kitchen Sinks
> Mirabelle
>
MIRUC2920ZE
Mirabelle MIRUC2920ZE Undermount Double Bowl Kitchen Sink
| Item: | MIRUC2920ZE |
| Finish: | Brushed Stainless Steel |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
Price: $974.86
Details and Dimensions
| Sink Installation Type | Undermount |
| Number of Bowls | 2 |
| Length | 29" |
| Width | 20" |
| Depth | 10" |
| Overall Size | 29'' x 20'' x 10'' |
| Bowl Length | 18" |
| Bowl Width | 13" |
| Bowl Depth | 10" |
| Second Bowl Length | 18" |
| Second Bowl Width | 13" |
| Second Bowl Depth | 10" |
| Minimum Cabinet Size | 33" |
| Number of Faucet Holes | 0 Hole |
| Faucet Included | No |
| Drain Included | No |
| Drain Location | Center Rear |
| Drain Hole Size | 3-1/2" |
| Construction | Stainless Steel |
| Gauge | 16 |
| Sound Reduction | Yes |
| Product Specifications |
| Installation Guide |
| Brochure |
| Warranty |


