Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.

Mirabelle MIRUC2920Z Undermount Double Bowl Kitchen Sink

Item: MIRUC2920Z
Finish: Brushed Stainless Steel
Online Availability: Available for immediate shipment

Details and Dimensions

Sink Installation Type Undermount
Number of Bowls 2
Length 29"
Width 20"
Depth 10"
Overall Size 29'' x 20'' x 10''
Bowl Length 17"
Bowl Width 18"
Bowl Depth 10"
Second Bowl Length 9"
Second Bowl Width 18"
Second Bowl Depth 10"
Number of Faucet Holes 0 Hole
Faucet Included No
Drain Included No
Drain Location Center Rear
Drain Hole Size 3-1/2"
Construction 304 Stainless Steel
Sink Construction Metals
Gauge 16
Sound Reduction Yes
Installation Hardware Included Yes
Includes Sounds Absorption Pads And Undercoating
View Similar Products